Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB319392

Global Industrial™ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray

Product Description
This shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged 14 ga steel-channel-reinforced work surface measures 34-1/2"W x 30"D and fights fatigue with height adjustments from 38" to 42-1/2"H at 1-1/2" increments. It has a flat top work surface. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. A 15"D lower shelf is included. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. No additional wiring is necessary. This desk has a durable gray powder coat finish, and it is easy to assemble.

PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
319.95
Buy 2+ units
305.95Save $14.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth30 in
Height38 - 42-1/2 in
Weight Capacity300 lbs

Product Details

Assembly RequiredYes
TypeOpen Leg
ColorGray
Number of Drawers1
Writing SurfaceFlat
StyleCompartment, Drawer, Knockout Outlet, Shelf
Number of Shelves1 Bottom
MaterialSteel
Number of Compartments4
Leg TypeAdjustable
Manufacturers Part Number319392
BrandGlobal Industrial