- Trailer Cable
- Rated 50V, temperature rated 176°F (80°C)
- Color coded flat wire terminates with one male and one female molded connector at each end
- 12" continuous loop can be cut where needed
- Choice of 2, 3 or 4 pole styles
- Fine stranded copper conductor for maximum conductivity and flexibility
- Complete 4 pole trailer trunk kit
- Includes 3 inline splices, 3 butt splices and 2 ring terminals ? nothing else required
- 60" continuous loop can be cut where needed
Quick Cable 220101-500 Portable SJOOW Control Cable, 16/3 Gauge, 500 Ft
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$579.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 16/3 ga |
Product Details
| Type | Portable |
| Material | Rubber/Copper |
| Package Quantity | 500 FT/RL |
| Description | SJOOW Control Cable |
| Manufacturers Part Number | 220101-500 |
| Brand | Quick Cable |