Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB1124359

MPN #: S4816C-10

Portable Stage with Carpet - 96"L x 48"W x 16"H - Black

Product Description
The NPS Portable Carpeted Stage is the reliable and affordable choice for your school performances and assemblies. Users are supported by a heavy-duty, 16-gauge steel, black powder-coated frame. The premium 3/4 inch thick plywood deck is durable and features a firmly-affixed carpeted surface. Legs are constructed with 14-gauge steel tubing and feature simple and safe spring-loaded locking mechanisms allowing for quick set-up assembly and folds up easily for manageable portable storage. The stage offers a secure weight capacity of over 200 lbs. per square foot. High-impact plastic glides will ensure floors are protected from damage. Firmly welded ganging devices let users combine equal-height stages to create a large single stage platform or assemble different sizes to create choral or band riser configurations. Ships fully assembled. Guardrails are recommended for safety. Black finish. 96"L x 48"W x 16"H overall. 10 Year Limited Warranty.

PRICE
$969.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width48 in
Height16 in
Weight Capacity200lbs/sq ft

Product Details

TypePortable Stage
ColorBlack
Frame MaterialSteel
Manufacturers Part NumberS4816C-10
Number of Levels1
Top MaterialCarpet
BrandNational Public Seating

Warranty

Warranty10 yr