Standard Duty Mobile Workbenches
Standard Duty Mobile Workbenches are equipped with built-in casters to make it easy to move them wherever they’re needed around the facility. Standard-duty workbenches boast a weight capacity of up to 5,000 lbs to support large tools and equipment, while fixed-height and adjustable-height models provide versatility to suit a wide range of tasks and to accommodate workers of different heights. The open bottom area keeps supplies and gear within reach while freeing up the top surface, and benches with rounded edges help eliminate sharp corners to improve safety.
Select
Global Industrial Adjustable Height Mobile Workbenches

Maximize productivity and adaptability with Global Industrial’s Adjustable Height Mobile Workbenches. Our adjustable height workbenches have swivel casters for easy maneuverability, while the durable construction ensures long-lasting performance. Each height-adjustable workbench leg features removable duplex knock-outs to accept electrical outlets.
| Compare | Image | Width | Depth | Height | Top Material | Edge Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 30 in | 36 - 43 in | Top Material | Square | Gray | Ships Same Day WB183150A | $305.95 | ||
![]() | 48 in | 36 in | 36 - 43 in | Steel | Square | Gray | Ships Same Day WB183151A | $379.95 | ||
![]() | 60 in | 30 in | 36 - 43 in | Top Material | Safety | Gray | WB183990A | $439.95 | ||
![]() | 60 in | 30 in | 36 - 43 in | Top Material | Square | Gray | Ships Same Day WB183162A | $315.95 | ||
![]() | 60 in | 36 in | 36 - 43 in | Top Material | Square | Gray | Ships Same Day WB601423A | $429.95 | ||
![]() | 72 in | 30 in | 36 - 43 in | Top Material | Square | Gray | Ships Same Day WB183164A | $399.95 | ||
![]() | 72 in | 30 in | 36 - 43 in | Top Material | Safety | Gray | Ships Same Day WB183991A | $439.95 | ||
![]() | 72 in | 36 in | 36 - 43 in | Top Material | Safety | Gray | Ships Same Day WB183986A | $479.95 | ||
![]() | 72 in | 36 in | 36 - 43 in | Top Material | Square | Gray | Ships Same Day WB183165A | $469.95 |
Global Industrial™ Fixed Height Mobile Workbenches

Streamline your production processes with Global Industrial’s Fixed Height Mobile Workbenches. Each workbench is equipped with locking phenolic swivel casters to allow for easy item transport and efficient workflow. Designed to meet the demands of high-volume manufacturing environments, these benches feature steel tubular legs for lasting durability. Includes 15"D lower shelf with backstop.
Showing 1-10 of 18 results
Global Industrial™ Fixed Height Mobile Workbenches with Power

Move tools, supplies and workstation needs while maintaining an electrical power supply with Global Industrial’s Powered Fixed Height Mobile Workbenches. Each powered workbench features a pre-wired power apron with one USB type A/C and two duplex outlets, a circuit breaker, and power cord. Mobile powered workbenches move on swivel casters with brakes.
Showing 1-10 of 16 results
Global Industrial™ Fixed Height Mobile Steel Workbenches

Global Industrial™ mobile steel work tables provide a convenient work surface that's easy to transport around industrial work settings. Constructed with heavy-duty steel for strength and stability, these mobile work tables are equipped with pneumatic wheels that absorb shock when moving over uneven floors. Durable steel frame construction with reinforced box formed table top.
Global Industrial™ Extra Long Adjustable Height Mobile Workbenches

Global Industrial’s extra long adjustable height workbenches have swivel casters for easy maneuverability, while the durable steel c-channel frames ensure long-lasting performance. The spacious 96" wide work surface is available in multiple different bench tops. Each height-adjustable workbench leg features removable duplex knock-outs to accept electrical outlets.
Global Industrial™ Fixed Height Flared Leg Mobile Workbenches

Global Industrial fixed height mobile workbenches feature a flared leg design that offers enhanced stability and load-bearing capacity. Industrial mobile workbenches are made with steel covered in a scratch-resistant powder coat and have work surfaces made of durable materials. Equipped with heavy-duty casters, these workbenches come in a range of durable bench tops.
Global Industrial™ Fixed Height Chrome Mobile Workbenches

Chrome wire mobile workbenches combine functionality and durability for laboratories, cleanrooms, food preparation areas, and more. These benches feature a solid maple butcher block that is top kiln-dried and mineral oil sealed for protection and a sturdy chrome wire construction that offers easy visibility of contents. Heavy-duty locking swivel casters enable easy transportation.
Global Industrial™ Extra Long Fixed Height Flared Leg Mobile Workbenches

Global Industrial's extra long fixed height mobile workbenches feature a flared leg design that offers enhanced stability and a spacious worksurface of 96" wide. Industrial mobile workbench frames are made with steel covered in a scratch-resistant powder coat and have work surfaces made of durable materials. Equipped with heavy-duty casters, these workbenches come in a range of durable bench tops.
Little Giant Fixed Height Welded Mobile Work Tables

Little Giant fixed height welded mobile work tables provide a durable work surface and convenient storage in a portable design. These heavy-duty mobile work tables are built with all-welded steel for years of rugged service. Equipped with rigid and swivel casters, they offer effortless mobility and stability when stationary. Various sizes and configurations with shelves and drawers are available.
Showing 1-10 of 16 results
Stackbin Mobile Adjustable Height Workbenches

Stackbin Mobile Adjustable Height Workbenches feature a fully arc welded steel frame to offer lasting durability in industrial applications. These workbenches can be height adjusted, allowing you to move the work surface to your desired position. Each adjustable height mobile workbench moves on swivel casters for easy unit mobility.
Showing 1-10 of 18 results
Little Giant Fixed Height Welded Mobile Workbenches

Little Giant Welded Mobile Workbenches are a perfect solution for any industrial application requiring a reliable, sturdy workbench. Move and position these welded mobile workbenches with swivel and rigid locking phenolic casters to adapt to your workspace requirements. Each welded steel workbench features a reinforced steel top with rounded comfort edges. Weight capacities and sizes vary.

Valley Craft Mobile Adjustable Height Workbenches

Valley Craft Mobile Extra Long Adjustable Height Workbenches

Stackbin Adjustable Height Welded Mobile Workbenches

BenchPro Adjustable Height Mobile Workbenches
Showing 1-10 of 104 results

Jamco Fixed Height Mobile Workbenches

Stackbin Electric Adjustable Height Mobile Workbenches