Global Industrial
Model # :WB752233
Global Industrial Mobile Steel Work Table, 60 x 30 x 28", 1 Shelf
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 14 gauge steel frame construction with reinforced box formed table top. Four swivel casters for easy maneuverability. Durable gray finish. Assembles easily.
CLEARANCE PRICE
$264.95was $325.95
Save $61.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 28 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 28 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Mobile Work Table |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Rubber |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 752233 |
| Top Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |