Cabinets
Type
Voltage
Phase
Brand
Gauge
Material
Color
Style
Price
Related Products
Hoffman A24P16, Panel, Nema 12, 21.00x13.00, Fits 24X16, Steel/White Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these ...
Hoffman A84XD3EW18FTCLPG, Sequestr™ External Disc. Pkg, 3 Door, 84.12X118.75X18.12 The SEQUESTR™ External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure. Features: A28X base enclosure A70D external disconnect enclosure External disconnect enclosure .060-in. steel; main control ...
Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Hoffman WS60HS3716SS, Watershed™ Wall-Mount Enclosure, Type 4X, 60.00X37.00X16.00 Specifically designed for disconnect applications in sanitary washdown production environments, such as food and beverage manufacturing. Hoffman WATERSHED™ Disconnect Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff. Features: 14 gauge Type 304 stainless steel Seams continuously welded and ground smooth Smooth Type 304 stainless steel lift-off bullet-style hinges Hinges are shielded by door edges Hinged side of ...
Hoffman A16P12SS6, Panel, Nema 12, 13.00x9.00, Fits 16x12, SS Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.