Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609725

MPN #: A4AXFNGQ

Hoffman A4AXFNGQ Axial Fan, 4 in, low noise, 115v 50/60Hz

Product Description
Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service. Can be installed on any surface of an enclosure. With the addition of accessory fan brackets, Compact Cooling Fans can also be installed in any position inside the enclosure for spot cooling or air circulation.

PRICE
$175.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Size4 in
Fan Size4.69 in

Product Details

TypeAxial Fan
Voltage115 VAC V
MaterialSteel
DescriptionCompact Axial Fans
Power ConnectionPower Cord
ColorBlack
Manufacturers Part NumberA4AXFNGQ
BrandHoffman
Frequency50/60 Hz