Porter-Cable® Pancake Air Compressor, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Porter-Cable® 6 Gallon Pancake Air Compressor offers reliable performance at a value that makes pneumatic tools accessible for DIYers and light contractors alike. Delivering 150 Max PSI and 2.6 CFM @ 90 PSI, it provides all the power you need for most home workshop tasks and light professional use. The thoughtfully designed 30 lb. frame with integrated handle makes it easy for anyone to transport between projects without straining. What sets this Porter-Cable® model apart is its user-friendly features – the low amp 120V motor that starts dependably even in unheated garages and winter job sites, eliminating the frustration of compressors that won't start in cold weather. The two factory-installed quick couplers enable simultaneous operation by two users. The straightforward regulator and clear pressure gauges make adjustments simple. Built for the practical user who needs reliability without breaking the budget, this compressor delivers Porter-Cable's promise of quality accessible to everyone.
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Red/Black |
| Wheels | No Wheels |
| Max PSI | 150 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | PXCM2002 |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Porter-Cable |