Porter-Cable® Pancake Air Compressor Combo Kit, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Porter-Cable® 18 GA Brad Nailer and 6 Gallon Pancake Air Compressor Combo Kit meet the needs of home improvement enthusiasts and professionals taking on trim and finish projects. This affordable yet capable package provides 150 Max PSI and 2.6 CFM @ 90 PSI – the right balance of performance for users. The homeowner-friendly 30 lb. design with integrated handle moves easily between rooms during renovation projects, while the stable pancake base prevents tipping. What distinguishes this Porter-Cable® model is its user-focused features like the low amp 120V motor that starts reliably in unheated garages and jobsites – perfect for users who need to use long extension cords. The included BN200SB 18GA Brad nailer features straightforward tool-free depth adjustment, a non-marring tip to protect your finished surfaces, and a generous 100-nail magazine capacity that minimizes interruptions for users who want to maintain momentum on their projects. The complete kit includes a 25' air hose.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Red/Black |
| Wheels | No Wheels |
| Max PSI | 150 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | PXCM12236 |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Porter-Cable |