Puma DC02, Tankless Electric Air Compressor, Tankless, 0.25 HP, 0.48 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Puma DC02, 0.25 HP, Hand Carry, Tankless, Hot Dog, 135 PSI, 0.48 CFM, 12VDC
Mounting possible in any orientation due to oil-less design
Pump design allows for lowered noise level and improved cooling while in operation
Cylinder head and cylinder features deep cooling fin design for high efficiency cooling
Motor features oversized cooling fan for increased cooling capabilities and to prevent motor from overheating
50% Duty cycle
Ideal for agriculture, construction, off-road vehicles, and applications where 12V power is the only power source available
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4-5/7 in |
| Height | 7 in |
| Weight | 6 lbs |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Free |
| Oil System | Oil Free |
| Pump Drive | Direct Drive |
| Pump Material | Direct Drive |
| Tank Drain Valve | No |
| Max PSI | 135 psi |
| Start Type | Electric |
| Material | Aluminum |
| Tank Orientation | Hot Dog |
| Manufacturers Part Number | DC02 |
| Pump Type | Oil Free |
| CFM @ 90 PSI | 0.48 CFM |
| Brand | Puma |
| Type | Hand Carry |
| CFM | 0.48 CFM |
| Horsepower | 0.25 HP |
| Color | Silver |
| Style | Tankless |
| Voltage | 12 V |
| Air Filter | No |
| Description | Single Stage Quiet Air Compressor Tankless |
| Noise Output | 69 dBA |
Warranty
| Warranty | 1 yr |