- Use individually or place several systems together to cover your entire cup dispensing needs.
- Includes 4 pre–cut gaskets to accommodate 1/2–2 1/2oz (15–70ml) cups, with rim diameters ranging from 1 1/2" to 2 5/16" (38–59mm).
- Holds approximately 125 cups.
- Uses EZ–Fit® C2010C cup dispenser.
Portion Cup Box System
Write a Review
|
Questions & Answers (0)
Product Description
For those situations where either in–counter or surface mount options are not preferred, the San Jamar Box System is the perfect solution. Designed to allow for maximum flexibility while minimizing counter space, these systems are ideal for any of your cup dispensing needs.
PRICE
$395.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/8 in |
| Depth | 17 in |
| Height | 10 in |
| Tube Length | 16 in |
Product Details
| Type | Portion Cup Box System |
| Cup/Lid Size | 1/2–2-1/2oz |
| Capacity | 125 Cups |
| Includes | (2) C2010C Portion Cup |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Portion Cup Box System |
| Manufacturers Part Number | C9002 |
| Brand | San Jamar |