Hang Tab System, 2"W X 2"H - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip hang tab systems will help you to create powerful and appealing retail displays. "Delta" style hole, Crystal clear 15 mil PVC, Clear adhesive (tape) area: 2"W x 1 1/4" H , Maximum display weight - 10 oz, 10 tabs per pad and 50 pads per pack, 5000 tabs per master carton, O.D. 2" W x 2" H.
PRICE
$60.00 Sold in packages of 1000 / $0.06 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
Product Details
| Material | PVC |
| Package Quantity | 1000 |
| Description | Hang Tab System |
| Color | Clear |
| Manufacturers Part Number | ETP-10 |
| Brand | Clip Strip Corp. |