CanDo® White PE Foam Roller with Blue TufCoat®, Half-Round, 4" Dia. x 36"L
Write a Review
|
Questions & Answers (0)
Product Description
Polyethylene foam rollers with TufCoat® finish are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The PE rollers with TufCoat are strong enough to be used by large adults and active children. Foam rollers are available in 36" and 12" lengths with either a round (circular) or half-round (semi-circular) profile. Available in 6" and 4" diameters. This line of rollers is available with white foam and blue TufCoat. The TufCoat is a solid plastic-like coating layer on the exterior of the foam roller that adds a level of firmness and wash ability.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Foam Rollers |
| Color | Blue |
| Style | Half-Round |
| Material | PE Foam |
| Package Quantity | 1 |
| Description | PE Foam Roller with TufCoat® |
| Manufacturers Part Number | 30-2245 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |