Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Skillbuilders

Model # :WBB2192735

MPN #: 30-1015

Skillbuilders® Positioning Wedge, Blue, 26"L x 24"W x 8"H

Product Description
Skillbuilders® wedges are made of molded foam coated with a tough integral washable coating. Heavy duty positioning and vestibular wedges are ideal for institutional use in physical therapy departments, home use, special education programs, pre-school programs, physical education classes and the gym. They can be used under the back, arm, or leg of a patient for comfortable and functional positioning. They can be used to provide the necessary leverage to promote an exercise regime. 8" x 24" x 26".

PRICE
$569.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width24 in
Height8 in
Weight11 lbs

Product Details

MaterialFoam
Package Quantity1
DescriptionPositioning Wedge
ColorBlue
Manufacturers Part Number30-1015
BrandSkillbuilders

Warranty

Warranty1 yr