Post-it® Note Pads 6605PK, 4" x 6", Canary Yellow, 30 Sheets, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. Canary Yellow color helps your notes stand out. Post-it® Notes are recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4-7/8 in |
| Height | 6 in |
| Paper Size | 4 x 6 |
Product Details
| Supply Type | Basic Supplies |
| Color | Yellow |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Ruling | Lined |
| Description | Note Pad |
| Package Quantity | 30 Sheets, 5/Pack |
| Manufacturers Part Number | 6605PK |
| Adhesive | Standard |
| Brand | 3M Post-it |