Nexel
Model # :WB797325
Nexel® Chrome, Wall Mount Single Post Kit, 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Post Kits
Single Post Kit consist of 1 posts and 2 wall-mounting brackets. Posts allow shelves to be easily adjusted at 1" increments.
Single Post Kit consist of 1 posts and 2 wall-mounting brackets. Posts allow shelves to be easily adjusted at 1" increments.
PRICE
$17.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 34 in |
Product Details
| Assembly Required | Yes |
| Wire Material | Chrome |
| Type | Single Post Kit |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Post Kit |
| Finish | Chrome |
| Material | Steel |
| Description | Wall Mount Post Kit |
| Package Quantity | 1 |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |