Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122474

MPN #: 1108

Dynarex Povidone Iodine Prep Pad, Medium, 1000 Pcs

Product Description
Dynarex™ Povidone Iodine Prep Pads are packaged in convenient, easy to tear pouches. These Povidone Iodine Prep Pad are an ideal antiseptic for skin preparation prior to any minor invasive procedure.

Features:
  • Ideal for antiseptic skin preparation, venipuncture, IV starts, renal dialysis, pre-op prepping and other minor invasive procedures
  • Each pad is saturated with 10% povidone iodine solution
  • Povidone iodine is a broad-range antimicrobial that reduces bacteria and microorganisms on the skin


PRICE
$59.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Width1-1/4 in
SizeMedium

Product Details

TypeIodine Prep Pad
Active IngredientsPovidone-Iodine 10%
Storage Temperature Range59F - 86F
SterileNo
Package Quantity1000
ColorWhite
FormPad
BrandDynarex