Includes Two Fastener Assemblies:
- 2) 2" x 2" countertop buckles with 3M® VHB adhesive
- 6) 1" x 2" equipment buckles with 3M® VHB adhesive
- 2) 16" coated Locking Straps
- 6) Surface prep pads
Weights & Dimensions
| Width | 6 in |
| Depth | 2 in |
| Height | 16-1/4 in |
| Weight | 1 lbs |
Product Details
| Description | HPLC 3-Stack Fastener Kit |
| Color | Gray |
| Manufacturers Part Number | RDHP3G1 |
| Brand | QuakeHold! |