Urrea Power Bit Adapter, 50004, 2" Long, 1/4" Female Hex Drive Drive, Pin Lock
Write a Review
|
Questions & Answers (0)
Product Description
Made with S2 steel. URREA industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment. Its shank fits well in power tools to attach impact sockets on them.
PRICE
$2.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 1/4 in |
Product Details
| Lock Type | Pin |
| Type | Socket Adapter |
| Material | S2 Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 50004 |
| Tip Type | Female Hex |
| Brand | Urrea |