Model # :WBRP9006
Global Industrial Power Cord for Electrical Stringer, Riser and Apron
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Color | Black |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |
Related Products
Conntek, 14307, 50-Ft 50-Amp RV Camp Power Straight Blade Extension Cord, NEMA 14-50P to NEMA 14-50R
Conntek, 14307, RV Camp Power Straight Blade Extension Cord, 50 Ft. Cord, Black Features: NEMA 14-50P To NEMA 14-50R. Temporary power cords are designed to be flexible, portable, and ready to be used. 50A 125/250V straight blade extension cord. High quality construction withstands damage. Stays flexible in cold weather and heat resistant up to 221°F Limited one year warranty. "
Round Push Handle for Drawer Cabinets. Add ease and mobility to your storage solution with this Round Push Handle, specifically designed for drawer cabinets. Ideal for environments that require frequent repositioning of storage units, this handle offers a comfortable grip and durable construction, making transport smoother and more efficient. Design: Ergonomic round shape for a secure, comfortable grip. Function: Allows for easy maneuvering and repositioning of drawer cabinets. Construction: Built from durable, high-quality materials for long-term use. Application: Perfect for industrial, ...
Dual Sided Electrical Outlet With 15 FT Power Cord Self contained dual sided outlet provides easy access to electrical power on both front and back sides. Easily screws into place. Outlet includes a built-in circuit breaker. For use with adjustable or fixed height bench legs and Global shop desks. 15 FT Power cord. Rated at 15 Amp and 115V. Outlet dimensions are 2-1/8" W x 2" D x 4-3/4" L Certification: ETL, cETL
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH FRAMES BLUE 60" Bench Frame with Electric Apron Heavy duty production bench frames allow you to add the bench top that's right for you. Height adjustable production bench frames are built to last and able to withstand up to 5,000 lbs (Bench top capacity may vary). Long lasting, high quality industrial bench frames are made with rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Benches ...
GoGreen Power 16/3 SJTW 8ft 3 Outlet Heavy Duty Extension Cord, GG-15008GN - Green The GoGreen Power 16/3 8ft 3 Outlet extension cord is designed to withstand the toughest elements. Manufactured using SJTW allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains a 3 outlet heavy duty molded plug making it the perfect extension cord to operate multiple items at the same time. The 16/3 cord is rated at 13 AMPs to deliver the maximum amount of power. To meet industry standards, cord is ETL approved and certified.