Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2333644

MPN #: GG-15008GN

GoGreen Power 16/3 SJTW 8ft 3 Outlet Heavy Duty Extension Cord, GG-15008GN - Green

Product Description
GoGreen Power 16/3 SJTW 8ft 3 Outlet Heavy Duty Extension Cord, GG-15008GN - Green

The GoGreen Power 16/3 8ft 3 Outlet extension cord is designed to withstand the toughest elements. Manufactured using SJTW allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains a 3 outlet heavy duty molded plug making it the perfect extension cord to operate multiple items at the same time. The 16/3 cord is rated at 13 AMPs to deliver the maximum amount of power. To meet industry standards, cord is ETL approved and certified.

PRICE
$9.60

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width2.95 in
Height1.58 in
Weight1 lbs
Cord Length8 ft
Gauge16 ga

Product Details

Cord JacketSJTW
ColorGreen
Amperage13 A
Description16/3 SJTW 8' 3 Outlet Heavy Duty Extension Cord
Package Quantity1
Number of Conductors3
Manufacturers Part NumberGG-15008GN
Number of Receptacles3