Model # :WBB2044021
MPN #: 6450M
CEP 6450M, 50' 6/3-8/1 SOW Power Cord
Write a Review
|
Questions & Answers (0)
Product Description
CEP 6450M, 50' 6/3-8/1 SOW Power Cord
50' 6/3-8/1 SOW Power Cord to provide power to your temporary spider boxes.
50' 6/3-8/1 SOW Power Cord to provide power to your temporary spider boxes.
PRICE
$819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 8 in |
| Weight | 35 lbs |
| Cord Length | 50 ft |
| Gauge | 6 ga |
Product Details
| Cord Jacket | SOW |
| Color | Black |
| Amperage | 50 A |
| Description | 50' 6/3-8/1 SOW Power Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | 6450M |
Compliance & Certifications
| NEMA Connector Number | CS6364 to CS6365 |
| Certifications | cUL |