Coxreels PC17L-5010 Power Cord Spring Rewind Reel: Less Cord & Accessory
Write a Review
|
Questions & Answers (0)
Product Description
Coxreels' proprietary "CPC" powder coat finish; cartridge-style spring motor; 8-position locking ratchet. 4-roller cord guide; adjustable arm guide; adjustable cord stop; multiple mounting positions
PRICE
$829.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.25 in |
| Width | 11.00 in |
| Height | 18.25 in |
| Weight | 49 lbs |
| Cord Length | 50 ft |
| Gauge | 10 ga |
Product Details
| Number of Hoses | 1 |
| Type | PC Series |
| Power Connection | None |
| Color | Blue |
| Amperage | 35 A |
| Drive/Return Type | Spring Driven |
| Material | Steel |
| Manufacturers Part Number | PC17L-5010 |
| Cable/Cord/Hose Included | No |
| Brand | Coxreels |