Coxreels PC19-7516-A Power Cord Spring Rewind Reel: Single Industrial Receptacle, 75' Cord, 16 AWG
Write a Review
|
Questions & Answers (0)
Product Description
Coxreels' proprietary "CPC" powder coat finish; cartridge-style spring motor; 8-position locking ratchet. 4-roller cord guide; adjustable arm guide; adjustable cord stop; 5 foot pigtail; 3 pronged plug; multiple mounting positions
PRICE
$749.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.63 in |
| Width | 9.75 in |
| Height | 21.00 in |
| Weight | 60 lbs |
| Cord Length | 75 ft |
| Gauge | 16 ga |
Product Details
| Number of Hoses | 1 |
| Type | PC Series |
| Power Connection | Single Outlet (5-20R) |
| Color | Blue |
| Amperage | 20 A |
| Drive/Return Type | Spring Driven |
| Material | Steel |
| Manufacturers Part Number | PC19-7516-A |
| Cable/Cord/Hose Included | Yes |
| Brand | Coxreels |