Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WBB585165

MPN #: EZ-PC24-0012-B

Coxreels EZ-PC24-0012-B Safety Series Spring Rewind Power Cord Reel: Quad Recept, 100' Cord, 12 AWG

Product Description
Safety Series Spring Rewind Power Cord Reel: Quad Industrial Receptacle, 100' Cord, 12 AWG

EZ-Coil® Rewind Safety System; no electricity required; cartridge-style spring motor; powder painted steel construction; adjustable arm guide; 8-position locking ratchet. 4-roller hose guide; multiple mounting positions

PRICE
$1,299.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23.00 in
Width9.75 in
Height25.25 in
Weight92 lbs
Cord Length100 ft
Gauge12 ga

Product Details

Number of Hoses1
TypeEZ-PC Series
Power ConnectionQuad Outlets (5-20R)
ColorBlue
Amperage20 A
Drive/Return TypeSpring Driven
MaterialSteel
Manufacturers Part NumberEZ-PC24-0012-B
Cable/Cord/Hose IncludedYes
BrandCoxreels