Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tripp Lite

Model # :WBB246332

MPN #: PDU1220

Tripp Lite PDU1220 Power Distribution Unit 19" 1U 13 NEMA 5-15R 15ft Cord 20A

Product Description
Tripp Lite's PDU1220 AC power distribution unit offers 20 amp, 120 volt capacity in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter or 1U/0U rackmount installation. Uses only 1 rack space (1U) when installed in any 19 inch rack, with the potential for 0U mounting in the cable management area of most rack enclosures. Detachable flanges with pre-punched access holes and adjustable depth channels allow user configuration in dozens of potential mounting schemes. Attractive housing with all rear-facing outlets measures only 4.5 inches in depth. Unfiltered electrical pass-through without a power switch makes PDU1220 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 12 rear-facing outlets and one front-facing, 15 ft AC power cord, 20 amp circuit breaker, grounding lug and rugged all-metal case design.

PLUG/OUTLETS - Input: NEMA 5-20P/Output: 13 NEMA5-20R (12 rear-facing, one front-facing)

ELECTRICAL - 120V AC, 50/60Hz, 20A (Requires NEMA 5-20R wall receptacle)

FORMAT - Supports 19 in. rackmount (1U/0U), wallmount, under-counter and more

  • Corded AC power distribution unit with 20 amp capacity and 13 AC receptacles
  • Versatile all-metal cabinet with detachable mounting flanges allows wallmount, under-counter and 19 inch rackmount mounting in both 1U or zero-U formats
  • Detachable flanges with pre-punched access holes and adjustable depth channels allow user configuration in dozens of potential mounting schemes, including zero-U rackmount capability in the cable management area or other available space within a rack enclosure
  • Unfiltered electrical pass-through reliably distributes alternate waveform AC power from UPS or generator to supported equipment
  • 13 NEMA5-15/20R output receptacles accept common NEMA5-15 and 5-20 equipment plugs
  • 15 foot AC cord NEMA5-20P plug connection
  • Switch-free design prevents the potential for accidental shutoff of connected loads
  • 20 amp electrical capacity with circuit breaker
  • 120V AC, 50/60Hz electrical compatibility


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length15 ft
Input Cord Length15 ft

Product Details

Voltage120 V
Input Plug Type5-20P
Manufacturers Part NumberPDU1220
Number of Outlets13
Outlet Type5-15/20R
BrandTripp Lite
Max Input20A