Tripp Lite TLP404 Protect It! Surge Protector/Suppressor, 4 Outlets, 4' Cord, 390 Joules
|
Questions & Answers (0)
Product Description
Tripp Lite's TLP404 offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Built-in AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP404 offers 4 total outlets, 4 foot cord and diagnostic LED to warn of suppressor damage. AC suppression rated at 390 joules shields equipment from surges and line noise. Attractive white suppressor housing with keyhole mounting tabs and 1 designated transformer plug outlet offers convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 1-1/2 in |
| Height | 8-1/4 in |
| Cord Length | 4 ft |
| Strip Length | 8 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 390 |
| Manufacturers Part Number | TLP404 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Tripp Lite |
| Type | Surge Protector |
| Color | Gray |
| Amperage | 15 A |
| Series | Protect It! |
| Surge Energy Rating | 390 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | Yes |
| Voltage | 120 VAC V |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Watts | 1800 W |
| Surge Protection | Yes |
| Medical Grade | No |
| Outlet Type | NEMA 5-15R |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 4 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | UL, cUL |
| NEMA | NEMA 5-15R |