Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148019

MPN #: PFP150

L.H.Dottie® Power Fishing Piston, Durable Foam, 1-1/2"

Product Description
Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a hook on one end and an eye on the opposite end and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit.

Special Features:
  • Compatible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit
  • Material : Durable Foam
Applications:
  • For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types
For Use With:
  • Blowers and Vacuums


PRICE
$15.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in

Product Details

Manufacturers Part NumberPFP150
MaterialDurable Foam
Package Quantity1
Description1-1/2" Power Fishing Piston
BrandL.H.Dottie