Power Hand Grip, Deluxe Grip, 3-Spring Variable Tension (10 - 100 lb.)
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable grippers of 25 setting from 10 - 100 lb.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Hand Flexion |
| Color | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Description | Power Hand Grip |
| Manufacturers Part Number | 10-0813 |
| Challenge Level | 15 Settings |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |