6-Spring Hand Grip, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Vary tension by using up to 6 springs. Use for finger, hand and forearm exercises.
PRICE
$17.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Type | Hand Flexion |
| Package Quantity | 1 |
| Description | 6-Spring Hand Grip |
| Color | Silver |
| Manufacturers Part Number | 10-0801 |
| Challenge Level | Tension Varies |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |