Power Hand Grip, Pro Grip, 5-Spring Variable Tension (5 - 150 lb.)
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable gripper of 15 settings from 5 - 150 lb.
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Hand Flexion |
| Color | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Description | Power Hand Grip |
| Manufacturers Part Number | 10-0815 |
| Challenge Level | 25 Settings |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |