Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172931

MPN #: K3560-1

Lincoln Electric® AutoDrive® 4R100 Wire Drive, 4A, 40V

Product Description
The AutoDrive® 4R100 Robotic Wire Feeding Systems offer powerful, industry-proven wire feeding performance for robotic and hard automation applications. Engineered with the patented Maxtrac® Wire Drive System, the AutoDrive® 4R100 delivers the wire feeding results you need for maximizing automated welding productivity and quality.

The AutoDrive 4R100 4 roll wire drive offers wire feeding for robotic and hard automation applications.

Features:
  • Easy Build Your System approach - simply select your wire feeder model and then the appropriate mounting bracket
  • Patented MAXTRAC 4-roll wire drive system delivers powerful and dependable wire feeding
  • Best in class torque for high-speed applications or long conduit runs
  • Hassle-free, toolless maintenance
  • Quick release mounting robot-specific mounting brackets for quick and easy servicing


PRICE
$3,819.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8
Width7-1/2
Height8-3/8 in
Weight13.2 lbs

Product Details

TypeWire Drive
Duty Cycle500 A @ 100%
ColorRed
Amperage4 A
PolarityDC
ProcessMIG, Pulsed, STT®, Flux-Cored, Metal-Cored
Voltage40 V
DescriptionRoll Wire Drive
Manufacturers Part NumberK3560-1
BrandLincoln Electric

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCE, CSA (C/US), C-Tick, CCC