Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Cat

Model # :WB641684

Cat® Power Scissor Lift Table with Hand & Foot Control, 72" x 48", 5500 Lb Capacity

Product Description
✓ Extra-large platform for oversized loads
✓ Hand and foot operated
✓ Best-in-class weight capacity, lifting up to 5,500 lbs.

The 72" x 48" Cat® Power Scissor Lift Table Lift is your solution to reducing worker strain and fatigue by lifting and positioning heavy loads to a comfortable working height. Built with the Cat® reputation for ruggedness and durability in mind, this scissor lift table is constructed from heavy-duty steel with a chip-resistant powder coat finish. It comes equipped with a handheld push-button pendant control and a foot pedal for safely lifting evenly distributed loads of up to 5,500 lbs., making it an ideal addition to any warehouse or manufacturing facility. Integrated safety features include an emergency stop button, a locking maintenance bar that prevents the table from falling during service, and safety sensors that immediately stop the table from lowering if it contacts an object. Limited 5-Year Warranty.

  • Meets ANSI MH29.1 standards
  • Includes a wall mount bracket for safely storing the hand control
  • Lift time (unloaded): 42 seconds
  • Ideal for handling heavy dies, molds, tools, sheet metal, and large panels
  • PRICE
    $4,199.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width48 in
    Lowered Height9-1/2 in
    Raised Height40 in
    Weight Capacity5500 lbs
    Weight783 lbs
    Platform Width48 in
    Platform Length72 in

    Product Details

    Assembly RequiredNo
    TypeSingle Scissor Lift Table
    Horsepower2 HP
    ColorYellow/Black
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand & Foot Operated
    Lift Time42 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    Manufacturers Part Number641684
    DutyHeavy
    BrandCat

    Warranty

    Warranty5 yr