The Global Industrial Replacement Carbon Brushes are replacement parts, compatible with the Global Industrial Electric Pipe Threading Machines, model number 604049.
Model # :WB604070
Replacement Carbon Brushes For Global Industrial Pipe Threading Machine 604049 - Pkg Qty 2
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 604070 |
| Type | Replacement Part |
| For Use With | Global Industrial Portable Pipe Threader 604049 |
| Package Quantity | 2 |
| Description | Carbon Brushes |
| Brand | Global Industrial |
Related Products
Standout Features: ✓ Extra cutting wheel and brushes included. ✓ Die Head: Automatic opening style 815A. ✓ Plastic carrying case for standard HS die storage. Achieve a precise cut with the Global Industrial™ Electric Pipe Threading Machine with Automatic Die Head. It features a threading speed of 38 RPM and hammer type chuck with replaceable, rocker-action jaw inserts. It is equipped with a through-the-head oiling system with an integral oil reservoir, which is self-priming with a constant-flow. ETL listed. 1 Year Limited Warranty. Universal type motor: ...
1/2" - 2" NPT, 115V, 25 -60 Hz 300 Compact shown with Model 250 Folding Wheel Stand Heavy-Duty proven performance Lightweight, portable design Fast transporting and set-up Self-contained oil system with adjustable flow control Versatility for threading and grooving Motor Control: Heavy duty rotary FOR/OFF/REV with integral foot switch Chuck: Hammer-type with replaceable, rocker-action jaw inserts Oiling System: Through-the-head, with integral oil reservoir, self-priming, constant-flow, gerotor pump Cutter: Model 360, roll-type cut off, self-centering, full-floating Reamer: Model 344, ...
Our M18 FUEL™ Pipe Threader w/ ONE-KEY™ is the industry's first cordless pipe threader, revolutionizing the pipe threading process. The cordless pipe threader features AUTOSTOP™ technology that senses severe kickback and automatically shuts the tool off. It also has a die head lock preventing die head ejection and a side handle to eliminate the need for you to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality, allowing you to thread faster than the corded competition. Featuring a multi-speed ...
Compact, lightweight design. One-piece aluminum housing. Two easy-to-use carrying handles. Integral foot switch hanger. Powerful motor and transmission. Through die head oiling. Adjustable oil flow control. Approved by CSA to CSA and UL standards (115V only) Specifications Pipe Capacity: 1/4"-1 1/2" (6mm-37mm). Bolt Capacity: Bolt: 5/16"-1" (6mm-25mm). Motor: 1/2 HP universal motor 50/60 Hz. Motor Control: ON/OFF heavy duty switch and integral foot switch. Spindle Speed: 44 RPM right hand operation. Front Chuck: Hammer type with replaceable rocker action jaw inserts. Rear Centering ...
Our MILWAUKEE® M18 FUEL™ compact cordless pipe threader offers the industry's most controlled threading experience, featuring AutoStop™ technology that senses severe kickback and automatically shuts off the tool. It also includes a support arm that not only resists the torque of threading and holds the tool steady during operation, but eliminates the need for a pipe stand to hold the pipe. Our compact threader features a locking die head interface to prevent die head ejection and side grip to eliminate the need to contact the spinning die head when starting threads. Our die ...