Omni Power Turn Belt Conveyor BCCU-PT48-12-180RH 12"W 180 Degree Right Curve 48 Degree Radius 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
Omni Metalcraft POWERED BELT CURVE CONVEYOR
Powered Turn Belt Curve Conveyors transport products of various sizes and shapes while maintaining proper product orientation. Durable black PVC belt is used in light duty package handling industries, as well as rough, abrasive environments. 10 gauge rolled, welded, and painted steel frame and slider bed. Standard 60 (± 5) FPM non-reversing conveying speed (measured at centerline radius). Includes permanent leg supports for 34" to 38" conveying surface height. Tapered and lagged drive and tail pulleys. Sealed and pre-lubricated mounted bearings. Totally enclosed 115/230V, 60Hz single phase motor with 10 ft. power cord and on/off switch for 115V use. Drive Motor is located at discharge (exit) end to pull product through curve.
Optional Variable Speed Motor is available offering 12 to 60 (± 5) FPM.
Other outside radii, belt widths and voltages are available; call for information.
Note: Right Hand (Clockwise) curve. Left Hand (Counter Clockwise) curve is also available using curve suffix (L) Left Hand.
Powered Turn Belt Curve Conveyors transport products of various sizes and shapes while maintaining proper product orientation. Durable black PVC belt is used in light duty package handling industries, as well as rough, abrasive environments. 10 gauge rolled, welded, and painted steel frame and slider bed. Standard 60 (± 5) FPM non-reversing conveying speed (measured at centerline radius). Includes permanent leg supports for 34" to 38" conveying surface height. Tapered and lagged drive and tail pulleys. Sealed and pre-lubricated mounted bearings. Totally enclosed 115/230V, 60Hz single phase motor with 10 ft. power cord and on/off switch for 115V use. Drive Motor is located at discharge (exit) end to pull product through curve.
Optional Variable Speed Motor is available offering 12 to 60 (± 5) FPM.
Other outside radii, belt widths and voltages are available; call for information.
Note: Right Hand (Clockwise) curve. Left Hand (Counter Clockwise) curve is also available using curve suffix (L) Left Hand.
PRICE
$8,799.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Belt Width | 12 in |
| Min Leg Height | 34 in |
| Max Leg Height | 38 in |
| Outside Radius | 48 in |
Product Details
| Assembly Required | Unassembled |
| Horsepower | 1 HP |
| Curve Direction | Right |
| Voltage | 115/230 V |
| Material | Steel |
| Conveyor Speed | 60 FPM |
| Manufacturers Part Number | BCCU-PT48-12-180RH |
| Curve Degrees | 180 |
| Brand | Omni Metalcraft |