Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3152669

MPN #: GG-6COBHL

GoGreen Power COB LED Head Light, 240 Lumens, Black/White

Product Description
The GoGreen™ Power® 2pk Headlight is a high-performance lighting solution featuring COB LED technology for a powerful 240 lumens output. It has 3 different modes: low, high, and strobe for versatile use. The headlight is designed with an adjustable elastic headband for a comfortable fit and a rubberized matte finish for a durable and sleek design. From walking at night time to helping you in the work room and everything in between, the GoGreen™ Power® COB LED head light uses brightest white LED technology to deliver clear visibility whenever and wherever you need it. The light and compact design makes it easy to take with you anywhere. It keeps your hands free and the adjustable strap offers an ideal fit for both adults and kids. The head light is made of premium quality materials to ensure long-lasting.

Features:
  • 240 Lumens
  • COB LED Technology
  • 3 Modes: High, Low, Strobe
  • Rubberized Matte Finish
  • Energy Efficient
  • Includes 3 AAA GoGreen™ Power® batteries
  • Bulb Type: COB LED
  • Color: White/Black
  • Assembled Length: 1-1/2"
  • Assembled Width: 2-1/4"
  • Assembled Height: 1-1/2"
  • Prop 65 Compliant: Yes


PRICE
$11.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width2-1/4 in
Height1-1/2 in
Weight0.2 lbs

Product Details

Battery TypeAAA
TypeHead Light
Mode TypesHigh, Low, Strobe
ColorBlack
Batteries IncludedYes
StyleGeneral Purpose
RechargeableNo
Number of Batteries3
Max Lumens Range120
Max Lumens240
MaterialPlastic, Nylon
Package Quantity2
Beam Distance50 m
Manufacturers Part NumberGG-6COBHL
Bulb TypeLED
Light Modes3
Water ResistantYes
BrandGoGreen Power

Warranty

Warranty1 yr