10 LED high-intensity headlight by GoGreen Power utilizes brightest white LED technology for a powerful focused beam. Unit contains 3 different functions: 4 LED beam, 10 LED beam, strobe. Heavy duty head band is adjustable for the perfect fit. Headlight includes 3 AAA GoGreen Power batteries.
GoGreen Power, 10 LED Headlamp, GG-113-10HLBL, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 2-3/4 in |
| Height | 3-1/4 in |
| Weight | 0.3 lbs |
Product Details
| Water Rating | IPX4 |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Runtime Full Power Hours | 2.5 |
| Material | Plastic |
| Beam Distance | 22 m |
| Manufacturers Part Number | GG-113-10HLBL |
| Light Modes | 3 |
| Water Resistant | Yes |
| Brand | GoGreen Power |
| Battery Type | AAA |
| Type | Headlamp |
| Mode Types | "High, Low, Strobe" |
| Color | Black |
| Style | General Purpose |
| Rechargeable | No |
| Number of Batteries | 3 |
| Max Lumens Range | 50 to 99 |
| Max Lumens | 50 |
| Bulb Type | LED |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI |