Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3152666

MPN #: GG-113-3HLBK

GoGreen Power OmegaBeam LED Head Light, 120 Lumens, Black

Product Description
From walking at night time to helping you in the work room and everything in between, the GoGreen™ Power® 3 watt headlight uses the brightest white LED technology to deliver clear visibility whenever and wherever you need it. The emergency light is made of premium quality materials to ensure long-lasting. With three different operating modes, this head flashlight switches high beam, low beam and an emergency red strobe light which flashes on and off. The light and compact design makes it easy to take with you anywhere. It keeps your hands free and the adjustable head band offers an ideal fit for both adults and kids. Perfect for trekking, camping trips, or even while doing repairs under the hood By purchasing this LED head flashlight, you not only will get a high-quality product; but also get ecological peace of mind with hassle-free recycling.

Features:
  • 3 modes: High beam, Low beam, Red blinker with Strobe
  • Adjustable elastic head band
  • Professional grade brightness
  • Energy efficient
  • Includes 3 AAA GoGreen™ Power® batteries
  • Bulb Type: LED
  • Assembled Length: 1-1/2"
  • Assembled Width: 2-1/4"
  • Assembled Height: 1-1/2"
  • Item Weight:(lb.): 0.19
  • Lumens: 120
  • Prop 65 Compliant: Yes


PRICE
$11.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width2-1/4 in
Height1-1/2 in
Weight0.2 lbs

Product Details

Battery TypeAAA
TypeHead Light
Mode TypesHigh Beam, Low Beam, Red Blinker with Strobe
ColorBlack
SeriesOmegaBeam
Batteries IncludedYes
StyleGeneral Purpose
RechargeableNo
Number of Batteries3
Max Lumens Range120
Max Lumens120
MaterialPlastic, Nylon
Package Quantity1
Beam Distance50 m
Manufacturers Part NumberGG-113-3HLBK
Bulb TypeLED
Light Modes3
Water ResistantYes
BrandGoGreen Power

Warranty

Warranty1 yr