x

Take 15% off your entire order!

Offer applied at checkout

+

Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V

Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V

Item #: WBB381679

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $312.95

Clearance Price: $207.98

Save $10.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The new BH05RR is 120 Volt and engineered to achieve a maximum blanket temperature of 100°F (+/- 10°F). The Rapid Ramp technology is a smart feature of the blanket that allows for an accelerated initial "heat-up" time. Through a network of thermal switches, the blanket will utilize 120 watts (1 Amp) to rapidly bring the system to 100°F (+/- 10°F). As soon as the blanket achieves 100°F (+/- 10°F), the blanket reduces power consumption to 60 Watts (0.5 Amps) to maintain the desired 100°F (+/- 10°F). With Rapid Ramp technology, you will get amazing initial heating, while avoiding under- and over-heating your products. UL/CSA compliant. 1 Year Limited Warranty.

  • BRAND Powerblanket
  • LENGTH INCHES 47
  • THICKNESS INCHES 3/4
  • HEIGHT INCHES 16
  • WEIGHT LBS 4
  • ASSEMBLY Yes
  • CONSTRUCTION Flexible Carbon Fiber / Electrical / Vinyl
  • MANUFACTURER PART# BH05RR
  • MAXIMUM EXPOSURE TEMPERATURE °F (°C) 100
  • VOLTAGE 120
  • WATTS HIGH 120
  • WATTS LOW 60
  • KILOWATTS 0.12 / 0.06
  • CAPACITY GALLONS 5
  • POWER CORD LENGTH FEET 6
  • FOR USE WITH 5 Gallon Poly or Steel Drum
  • TYPE Fixed
  • LISTING, RATING, CERTIFICATION UL, CSA
  • LIMITED WARRANTY YEARS 1
  • AMPS LOW 0.5
  • COLOR Black
  • PLUG TYPE NEMA 5-15
  • AMPS HIGH 1
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Works Great
    Your review:
    We have had this for 22 months of constant use and it works great. It is utilized to keep wax warm in a refrigerated environment. It is easy to clean, which is important in a food processing facility
  • Reviewer: Anonymous

    Date: January 18, 2012

    Excellent product for quickly heating chemicals.
    Your review:
    Has saved our bacon more than once, and has paid for itself 10 times over. This little blanket is rugged and packs a big punch. Won't leave home without it.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this be used with plastic 5 gallon buckets?

    Question Asked By: BRAD, September 18, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, September 18, 2015

      Yes plastic, poly and steel

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V

Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V

Item #: WBB381679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V
    Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V
    Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V
    Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V
    Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V
    Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V
    Powerblanket® Insulated Drum Heater For 5 Gallon Drum, 100°F Fixed Temp, 120V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant