Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sundstrom Safety

Model # :WBB2225145

MPN #: H06-8121

Sundstrom® Safety Powered Air-Purifying Respirator Kit SR 500/580, One-Size-Fits-All, H06-8121

Product Description
Sundstrom Powered Air-Purifying Respirator Kit SR 500/580 One-Size-Fits-All

The Sundstrom SR 500/580 PAPR kit is a belt mounted Powered Air-Purifying Respirator (PAPR). This complete system protects against particulates, gases and vapors, or a combination of both. The SR 580 loose fitting hard hat offers complete respiratory, face and head protection as well as an excellent field of vision. Standard slots for ear muffs.

Features:

  • SR 500 fan unit
  • SR 580 loose-fitting hard hat with breathing hose
  • SR 502 battery
  • R06-0122 battery charger
  • R06-0101 belt
  • R03-0346 flow meter
  • (2 ea.) SR 510 P100/HE particulate filters
  • (2 ea.) R06-0106 filter covers
  • (2 ea.) R06-0105 filter adapters and manuals


PRICE
$3,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Battery TypeLithium-Ion
TypePowered Air Purifying Respirator Kit
ColorBlue
SeriesSR 500
IncludesHard Hat, Hose, Fan Unit, Filters, Battery
MaterialHard Plastic
DescriptionSR 500 PAPR Kit/580 One-Size-Fits-All
Package Quantity1
Manufacturers Part NumberH06-8121
BatteriesLithium Ion
Suspension6 Point
Papr MountBelt-Mounted
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved, ANSI Z87-1-2010