Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB3233877

MPN #: 7100150922

3M™ Versaflo™ Powered Air Purifying Respirator Painters Kit TR-800-PSK

Product Description
Whether you're mixing and granulating compounds in a pharmaceutical facility or working with combustible gases in the oil and gas industry, 3M™ Versaflo™ The TR-800 motor/blower with TR-830 battery is intrinsically safe (IS) equipment is essential. Available in assemblies or ready-to-use kits with everything your team needs to get started.

The 3M™ Versaflo™ Powered Air Purifying Respirator TR-800 Motor/Blower, with the 3M™ Battery Pack TR-830 attached, has been tested and classified for intrinsic safety in Hazardous Locations (Exia) by Underwriters Laboratory (UL) for the following: Exia Division 1: IS Class I, II, III; Division 1(Includes Division 2), Groups C, D, E, F, G; T4; Ex ia I Ma; Class I, Zone 0, AEx ia IIB, T4; Class I, Zone 0, Ex ia IIB, T4; Zone 20, AEx ia IIIC, T135; Zone 20, Ex ia IIIC, T135; -20°C = Ta = 55° C.

Personalized protection that's easy to use
The TR-800 PAPR is designed to help provide personalized comfort and versatility for your workers. Equipped with color-coded, intuitive touch points and multiple rates of airflow to choose from, this respirator can help keep your team comfortable and focused on the job. Bright yellow details differentiate the PAPR from non-intrinsically safe 3M™ models, while visual and audible alarms alert users when the battery is low or filter is loaded. The TR-800 PAPR is compatible with a wide variety of filters and cartridges to suit multiple industries and applications. An all-in-one respiratory protection solution.

Highlights
  • The TR-800 is a PAPR blower with battery rated at Division I for Classes I, II, and III under the most current UL standard (UL 60079, 6th Edition, 2013); NIOSH-approved PAPR system.
  • Battery includes a bumper to help absorb impact; mechanical attachment of the battery helps prevent removal during use
  • Audible and visual alarms alert users to low battery and low air flow
  • Loose-fitting headgear can help accommodate workers with limited facial hair and prescription eyewear
  • Compatible with particulate only filters or particulate and gas and vapor combination cartridges for protection in a variety of environments


PRICE
$3,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePAPR Kit
Package Quantity1
DescriptionPAPR Systems
SeriesTR-800-PSK
Manufacturers Part Number7100150922
BatteriesStandard Capacity Lithium Ion - Rechargeable
Papr MountBack
Brand3M