Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB298711

Global Industrial™ 24"W Steel Powered Flexible Roller Conveyor, 9' to 19'L

Product Description
✓ Speeds up movement of packages in and out of loading areas
✓ Steel construction for long-lasting durability
✓ Per foot weight capacity: 33.75 lbs.

Improve your warehouse operations, product transportation, and packing and shipping times with the Global Industrial™ Powered Flexible Roller Conveyor. Designed to expand from 9' 10" to 19' 8", this conveyor utilizes rollers powered by a 110V ¾ HP motor to quickly move packages of any size down the line. It is equipped with thermoplastic swivel casters with locking brakes to ensure mobility for easy transport and stability while in use. Built for versatility, this unit features nine telescopic legs that adjust independently from 27-1/2" to 39" to achieve maximum gravity flow and create banked curves where needed. Limited 1-Year Warranty.

  • Speed is adjustable from 0 to 98 ft/min.
  • Includes an emergency stop button
  • Easily switch between forward or reverse
  • CLEARANCE PRICE
    $5,201.15

    was $6119.00
    Save $917.85 (15%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Height39 in
    Weight Capacity33.75 lbs/ft³
    Weight595 lbs
    Min Leg Height27-1/2 in
    Max Leg Height39 in
    Roller Diameter1-15/16 in
    Between Frame Width24 in
    Axle Center5 in
    Outside Radius59 in
    Inside Radius31-1/2 in
    Adjustable Length9' to 19'

    Product Details

    Assembly RequiredNo
    TypePowered Roller Conveyor
    ColorSilver
    Voltage110 V
    MaterialMetal
    Rollers Per Section9 or 8
    Conveyor Speed0 - 98 ft/min
    Manufacturers Part Number298711
    Leg Sets per Unit9
    Wheel/Roller MaterialPolyurethane Wheel/Galvanized Steel Roller
    BrandGlobal Industrial

    Warranty

    Warranty1 yr