Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB988987

Global Industrial™ 24 W Steel Roller Conveyor, Portable & Expandable, 2'8" to 8'6"L

Product Description
Global Industrial™ PORTABLE FLEXIBLE & EXPANDABLE CONVEYOR

Retracts to 2'8" to Save Space!

Instantly set up conveyor lines for shipping, receiving, assembly and packaging areas. Flexible, portable roller gravity conveyor expands from 2'8" to 8'6" and is ideal for material with flat or complex bottoms. Rugged 5/16" steel axles and 1-3/8" dia. galvanized steel rollers, sealed bearings and spring loaded axles offer smooth material flow. 175 lbs. per foot capacity. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs with 4" thermoplastic rubber swivel casters adjust independently from 31-3/4" to 40-1/2" to achieve maximum gravity flow and create banked curves. All units bend around a 12" radius. End legs have locking brakes. Includes convenient box stop and hook couplers to connect additional conveyors. Assembles easily. 1 Year Limited Warranty.

PRICE
$1,049.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height39-3/8 in
Weight Capacity175 lbs
Weight151 lbs
Wheel Diameter4
Min Leg Height31-3/4 in
Max Leg Height40-1/2 in
Roller Diameter1-3/8 in
Between Frame Width24 in
Axle Center5-1/4 in
Inside Radius12 in
Adjustable Length2'8" to 8'6"

Product Details

Assembly RequiredYes
TypeGravity Roller Conveyor
ColorSilver
MaterialSteel
Rollers Per Section21
Manufacturers Part Number988987
Leg Sets per Unit3
Wheel/Roller MaterialGalvanized Steel
BrandGlobal Industrial

Warranty

Warranty1