PowerLift Straddle Base Leg Extensions For PL65 & PL-XM Maintenance Platform
Write a Review
|
Questions & Answers (0)
Product Description
The straddle base extension allows for additional adjustment on two sides of the straddle base. 13 lbs Mast Section Weight
PRICE
$839.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 6 in |
| Height | 5 in |
| Weight | 30 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Aluminum & Steel |
| Color | Gray |
| Manufacturers Part Number | 4027399 |
| For Use With | PL65 & PL-X |
| Brand | ReechCraft |
Warranty
| Warranty | 1 yr |