Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReechCraft PowerLift

Model # :WBB3172920

MPN #: 4028200

ReechCraft® PL-X12 PowerLift, 140-3/8" Platform Height, 350 lb. Capacity

Product Description
The PowerLift PL-X12 push-around lift has a maximum platform height of 12 feet (3.66 m) and features ReechCraft® compact base. This base offers instant access, is easy to maneuver, and automatically stabilizes when the platform is raised. The Powerlift PL-X12's shorter platform height and ease of use makes it an excellent option for smaller jobs that require especially quick access. The PowerLift PL-X12 is powered by a cordless drill (not included), and the gearbox includes an integrated overspeed brake for added safety. For indoor use only.

Smart Modular Design:
  • Powered by electric drill
  • Masts stow and stack for quick extension
  • Base self-stabilizes for easy use
Portable:
  • Fits through standard doors
  • Rolls over rough terrain with ease
  • Quick-attach components remove for transport
Practical:
  • Stable at all heights
  • Incredibly fast setup time
  • 350 lb (159 kg) platform capacity
  • Reaches up to 12 ft (3.66 m) platform height
  • Complies with ANSI standards and OSHA regulations
  • Compact base allows for easy storage

Features:
  • Stowable Mast Section
  • Gear Box
  • Tool Tray
  • Easy Entrance Gates
  • Coupler System
  • Base Options
  • Footprint (L x W): 46-1/2" x 30"


PRICE
$10,499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Weight Capacity350 lbs
Weight728 lbs
Working Height17.7 ft

Product Details

DescriptionPL-X12 PowerLift
ColorSilver
Manufacturers Part Number4028200
Max Platform Height11.7 FT
BrandReechCraft PowerLift

Compliance & Certifications

CertificationsANSI/SAIA A92.20-2020
Environmentally FriendlyYes