Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WB535723

MPN #: PM9-1792244

Powermatic PM9-1792244 PM2244 1.75HP 115V 22" Drum Sander

Product Description
The Powermatic PM2244, 22' Drum Sander, 1-3/4HP, 115V in Woodworking, Sanders, Drum Sanders

At Powermatic, we know our woodworkers' expectations are high when it comes to their machines. With that in mind, when we engineer a new product, we are continuously working to improve the woodworker's capabilities while simultaneously enhancing their experience. That is why we are proud to introduce the PM2244 Drum Sander. The PM2244 will exceed your expectations with its world-class design, usability and sophistication.

  • Integrated LED Control Panel shows power, belt speed and DRO
  • Included infeed/outfeed tables provide 37-1/2 inches of support for the workpiece
  • The feed logic system monitors the load on the drum motor and regulates the speed of the conveyor motor to maintain the highest feed rate without overload
  • Table parallelism is adjusted with a dial on the outside of the conveyor bed, eliminating adjustments to the entire drum carriage
  • Closed stand with storage for keeping abrazives organized
  • Integrated casters make it easy to move unit around the shop
  • Drum carriage is designed to provide strength and consistent performance over time
  • Emergency stop for quick shutoff
  • Belt tracking is designed to reduce the need for manual adjustment
  • Large, chrome handwheel makes adjusting the drum height smooth and simple
  • PRICE
    $4,199.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Max Board Thickness4 in
    Dust Port Outside Diameter (Front)4 in
    Drum Length22 in
    Min Board Thickness1/32 in
    Drum Diameter5 in
    Max Board Width44 in
    Min Board Length2-3/8 in

    Product Details

    TypeDrum Sander
    Dust Collection Mininum CFM Required800 CFM
    Prewired Voltage115 V
    Amperage14 A
    Drum Speed1720 rpm
    Motor Amps14 A
    StyleClosed Stand
    Voltage115 V
    Phase1
    Conveyor Speed0-10
    Manufacturers Part NumberPM9-1792244
    Motor Horsepower1-3/4 HP
    Number of Sanding Drums1
    BrandPowermatic

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsCSA Certified