Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :T9FB0230656

MPN #: JT9-414551

Jet JT9-414551 J-4200A Industrial Combo Belt & Disc Finishing Machine, 115V, 1-Phase

Product Description

High-speed precision and amazing versatility. This rugged piece of equipment has a belt that operates at any angle, and conforms to curves, angles or circular finishing and grinding operations. Machinists who take great pride in their work prefer the JET Industrial Combination Belt & Disc Finishing Machine

Features:
  • Belt operates at any angle
  • Powered by a heavy duty 1-1/2 HP TEFC motor
  • Contour finishing, mitering, flat finishing, beveling and precision finishing
  • Plain and compound miters are easily obtained by using the standard die cast aluminum miter gauge
  • Fully machined, balanced disc runs vibration free
  • Adjustable heavy duty cast iron removable platen
  • Removable upper guard for contour finishing
  • Variable position locks, belt head adjusts vertically
  • Completely enclosed drums and a guarded sanding belt
  • Heavy duty one piece steel stand
  • JET's Industrial Belt & Disc Finishing machine will handle virtually all the finishing operations in a production line, metal or wood pattern shop, machine shop, cabinet or school shop in one compact unit. A powerful 1-1/2 HP motor provides optimal speeds of 1960 RPM for disc and 2850 RPM for belt finishing. These speeds are idea for working in metal, wood, plastics, compositions, leather and more
  • Miter gauge is Standard Equipment in this machine
  • 60 grit belt and disc standard on machine


PRICE
$2,499.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Size (L x W)48 x 6 in
Machine Dimensions25-1/2" x 19" x 57-1/2"
Table Slot3/8" x 3/4"
Belt Size (W x L)6 x 48 in
Disc Table Size (W x L)12 x 16-3/8 in
Disc Diameter12 in

Product Details

Belt Table Tilt Degrees45° Out, 20° In °
TypeBelt & Disc Sander
Disc Table Tilt45° Out, 20° In
Motor Voltage115 V
Voltage115 V
Disc Speed1960 rpm
Phase1
Belt Speed2850 SFPM
Manufacturers Part NumberJT9-414551
Motor Horsepower1-1/2 HP
BrandJET

Warranty

Warranty2 yr