Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2836489

MPN #: JT9-723510

JET® JWDS-1020 Benchtop Drum Sander

Product Description

The compact JWDS-1020 benchtop sander from JET packs a powerful 1HP motor that will sand boards up to 3" thick and 20" wide. The innovative patented dust hood ensures dust is funneled to the 4 inch dust port that easily connects to a Dust Collector. Adjusting the table back to parallel is convenient with just the turn of a dial. The self-cooling extruded aluminum sanding drum protects the sanding surface from heat damage, preventing waste

Features:
  • Heavy duty die-cast aluminum and steel body provides rigidity for consistent quality
  • Patented dust hood incorporates an integrated channel that directs dust to a 4" collection port.
  • Parallelism adjust dial features a stop to quickly return the conveyor bed to a flat position
  • Infinitely variable-speed control allows the user to choose the optimal feed rate
  • Open ended design allows for up to 20" of sanding capacity with 2 passes
  • Extruded aluminum drum is designed to dissipate heat and protect wood from heat-damage
  • Redesigned conveyor system pulls the workpiece through the sander instead of pushing
  • Toolless abrasive take-up fasteners make changing abrasives quick and easy
  • Precision-flattened reinforced steel conveyor bed supports the boards passing under the sanding drum
  • Control system with integrated circuit breaker protects motor from over heating


PRICE
$1,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Board Thickness3 in
Drum Length10 in
Min Board Thickness1/32 in
Drum Diameter5 in
Max Board Width20 in
Dust Port Diameter4 in
Min Board Length2-1/4 in

Product Details

TypeDrum Sander
Dust Collection Mininum CFM Required550 CFM
Prewired Voltage115 V
Amperage8 A
Drum Speed1725 rpm
StyleBenchtop
Conveyor MotorTotally Enclosed DC
Voltage115 V
Phase1
Manufacturers Part NumberJT9-723510
Motor Horsepower1 HP
Number of Sanding Drums1
BrandJET

Warranty

Warranty3 yr