Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Powermatic

Model # :WBB3177242

MPN #: PM1-33

Powermatic® PM2815FS Floor Standing Drill Press, 3/4 HP, 1-Phase, 120V

Product Description
Looking for a drill press that can handle the toughest jobs with ease? The Powermatic® 2815FS is your solution. Precision redefined! The PM2815FS Floor Standing Drill Press for sale features a gear-driven spindle that ensures consistent torque throughout its operational range. Even when dealing with the toughest materials, this gear drive efficiently minimizes inertia, granting this drill press world-class performance in its category. Accuracy at its Peak: Control your work with precision. The large LED Digital Read Out offers real-time bit RPM feedback. But that's not all – our gear-driven drill press comes equipped with laser cross-hairs, pinpointing the exact point where your bit meets your workpiece. Precision has never been easier to achieve. Quality You Can Trust: At Powermatic®, quality is our legacy. Every component, from the handles to the motor, is crafted to the highest standards. The Powermatic® 15" variable speed floor drill press isn't just a machine; it's a promise of durability. Count on it as your reliable workshop companion for years to come.

Features:
  • Gear driven power transfers torque consistently and efficiently for a wide range of materials
  • Electronic variable speed from 250-3000 RPM
  • Laser cross hairs provide unbeatable accuracy and precise tool point indication
  • Large visible digital readout gives users precise speed control
  • Extended quill travel, allowing you to tackle larger projects with ease


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-7/16
Width29-5/16 in
Height70-3/16 in
Weight154.4 lbs
Table Size (L x W)12-9/16 x 11-5/8 in
Swing15 in
Column Diameter2-7/8 in
Spindle Travel5 in
Base Dimensions17-7/8 x 11-3/4 x 2-1/4 in
Quill Travel5 in
Quill Diameter2-1/16 in
Max Spindle Distance to Table18-1/2 in

Product Details

TypeFloor Standing Drill Press
Number of Spindle SpeedsVariable
StyleFloor
Motor Voltage120 V
Range of Spindle Speeds250 - 3,000 rpm
Phase1
Manufacturers Part NumberPM1-33
Motor Horsepower3/4 HP
Spindle TaperMT-2
BrandPowermatic

Warranty

Warranty5 yr