Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169158

MPN #: PQ10C125

Guardair® PowerQUAD™ Vacuum Kit with 1-1/4" Inlet, 10 Gallon Capacity

Product Description
Meet the PowerQUAD™ 10-Gallon Vacuum w/ 1-1/4" Inlet – the pinnacle of pneumatic vacuum technology. Engineered for exceptional performance, PowerQUAD™ Vacuums are ideal for vacuuming up chips, dust, debris, liquids, or sludge in industrial and commercial applications. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD™ Vacuums generate superior vacuum suction while delivering substantial operating cost savings. Kit includes vacuum hose, air supply hose and accessories.

Features:
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in both wet and dry locations.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for both wet and dry wet applications.
  • Compatible: Backwards compatible with all existing Guardair® pneumatic vacuum components including drums, covers, attachments and accessories.
  • Includes: (1) PowerQUAD™ 10-Gallon Vacuum Generating Head w/ 1-1/4" Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 3/8" FNPT, (1) 5/10 Gal Wire Cage Coalescing Filter, (1) Heavy-Duty, 20-Gauge, 10-Gallon Steel Drum, (1) 3/8" x 12' Air Supply Hose w/ 3/8" MNPT Swivel connectors, (1) 1-1/4" x 10' Standard Duty Vacuum Hose, (1) 1 1/4" Curved Tool Coupler, (1) 9" Long Plastic Crevice Tool, (1) 3" Round Brush Tool, (1) 5" Utility Tool


PRICE
$1,475.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4
Width19-3/4 in
Height28-5/8 in
Weight31 lbs
Water Lift118 - 213 in
Hose Diameter1-1/4 in
Hose Length10 ft
Inlet Size3/8 in

Product Details

TypeWet/Dry Vacuum
CFM20 - 60 CFM
Type of PowerPneumatic
ColorBlack
Filter TypeStandard
Air Consumption20 - 60 CFM
StyleMulti Stage Pneumatic Vacuum Unit
Capacity10 gal
Filtration10 microns @ minimum of 98% efficiency
MaterialSteel
Description10 Gallon Vacuum Kit
Vacuum Flow75 - 97
Min Compressor Size4 - 12 HP
Manufacturers Part NumberPQ10C125
Decibels81 - 86
BrandGuardair Corporation